Zoro Homepage

Beaded Pull Tight Seal, 9in, Green, HDPE, 1000PK

  • Mfr # 90409A02-1M

  • Zoro # G613063642


product price: $167.99
/pk 1000, $0.17/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90409A02-1M
Zoro #
G613063642
UPC #
-
Country of Origin
China

Dimensions

Length
9"

Details

Primary Color
Green

Description

The adjustable length Beaded Pull Tight's streamlined design maintains a thinner diameter which is a critical benefit when securing items requiring the seals to fit through small apertures. The BPT is typically used to secure trailer doors, railroad cars and storage totes. The new BPT contains UV inhibitors and is tested to the equivalent of two years UV exposure resulting in no visible signs of color change, chalking or cracking. Marking Parameters: Consecutive Numbering and marked SECURED. Break Strength 40 lbs, Package Quantity 1001


  • •High-density polyethylene w/UV Inhibitors
  • •High temperature resistant locking chamber
  • •Available in multiple sizes and colors
  • •Average breaking strength: 40 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.