Bulldog Plastic Seal, 8-1/4in, Red, PP, 1000PK
- Mfr # 90501A01-1M
- Zoro # G313063607
Key Features
Specifications
Details
- MFR #
- 90501A01-1M
- Zoro #
- G313063607
- UPC #
- -
- Country of Origin
- Malaysia
- Security Seal Type
- Plastic Truck; Fixed
- Security Seal Primary Application
- Airlines, Cargo Trailers, Containers, Rail freight, Refineries, Vehicles, Fire doors, Lockers, Grain hoppers, and Game tags.
- Security Seal Primary Material
- Polypropylene Plactic
- Primary Color
- Red
- Breaking Strength
- 44 lb
- Security Seal Marking Type
- Laser or Foil Marked; Laser or Foil Marked
- Item
- Plastic
- Number of Digits
- 7
- Marking Parameters
- Consecutive Numbering
- Imprinting
- 7 Characters
- Weather Resistant
- Yes
- Marking
- Secured
- Strap Material
- Polypropylene
- Marking Color
- White
- Seal Security Level
- Indicative
- Numbering
- Consecutive
- Series
- Bulldog
- Features
- Insert Locking
Dimensions
- Length
- 8.25"
- Imprint Area Height
- 6.25"
- Operational Length
- 7.5"
- Imprint Area Width
- 0.275"
- Security Seal Flag Width
- 0.275"
Description
The fixed length Bulldog plastic seal is a versatile plastic seal manufactured from two dissimilar materials. The Acetyl insert is durable and will withstand freezing and boiling conditions, while the polypropylene body is flexible for easy use. The design includes rolled heat staking technology to secure the insert to the body which provides clear evidence of tampering if forced open or cut . There is a designated break off point for easy removal and simple tamper inspection. This seal is ideal for securing vehicle doors and fire doors but is also suitable for other sealing requirements. Marking Parameters: Consecutive Numbering and marked SECURED. Break Strength 44 lbs, Package Quantity 1000
- •Polypropylene with UV & Biodegradable additives
- •Insert: Acetyl with Biodegradable additives
- •Easily removable by hand
- •Multiple Color Options
- •Recyclable materials
- •Average breaking strength: 44 lbs
- •Laser or Hot Stamped
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.