Defender Cable Seal, Black 1.5 mm x 12 in, Laser Etched, Stock, PK100

  • Mfr # 50501DA05-1C

  • Zoro # G813063572


product price:  $99.75
/pk 100, $1.00/ea
Free Shipping & Returns

Key Features

Security Seal Type
Cable Seals; Adjustable
Security Seal Primary Application
Freight containers, Gates, Railroad freight and tank cars, Storage units, Truck doors
Security Seal Primary Material
Aluminum Body, Galvanized Steel Cable
Primary Color
Black
Breaking Strength
700 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50501DA05-1C
Zoro #
G813063572
UPC #
-
Country of Origin
China

Dimensions

Length
12"
Imprint Area Width
1.02"
Operational Length
12"
Wire Length
12"
Thickness
1.5 mm
Cable Dia.
1.5 mm
Security Seal Flag Height
0.30"
Security Seal Flag Width
0.79"

Details

Security Seal Type
Cable Seals; Adjustable
Security Seal Primary Application
Freight containers, Gates, Railroad freight and tank cars, Storage units, Truck doors
Security Seal Primary Material
Aluminum Body, Galvanized Steel Cable
Primary Color
Black
Breaking Strength
700 lbs
Security Seal Marking Type
Laser Marked; Laser Marked
Tool Required
Removal
Item
Cable Seals
Number of Digits
7
Marking Parameters
Consecutive Numbering
Imprinting
7 Characters
Marking
Secured
Features
Automatic locking
Seal Security Level
Indicative
Marking Color
White
Series
Defender
Numbering
Consecutive
Body Coating
Anodized
Weather Resistant
Yes

Description

The Defender Cable seals are used on freight containers, storage units and truck doors. The adjustable loop has 12 inches of usable length that provides a wide application range and the flexibility to secure almost any type of container door. The Defender 1.5 seal features a 1.5 mm diameter cable. Marking Parameters: Consecutive Numbering, SECURED. Break Strength 700 lbs, Package Quantity 500


  • •Most economical cable seal
  • •Self locking and easy to use
  • •Rustproof aluminum body
  • •Galvanized Steel Cable
  • •Recyclable materials
  • •Average breaking strength: 700lbs
  • •Laser Engraved
  • •Non-preformed cable (NPC)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.