Defender High Security Cable Seal, Red 5.0 mm x 12 in, Laser Etched, Stock, PK100

  • Mfr # 50101DA01

  • Zoro # G313063751


product price: $191.99
/pk 100, $1.92/ea
Free Shipping & Returns

Key Features

Security Seal Type
Cable Seals; Adjustable
Security Seal Primary Application
Bulk Tanker, Container Seals, Trailer Seals, Truck Seals, Railcars
Security Seal Primary Material
Aluminum Body, Galvanized Steel Cable
Primary Color
Red
Breaking Strength
4500 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50101DA01
Zoro #
G313063751
UPC #
-
Country of Origin
China

Dimensions

Length
12"
Operational Length
10.5"
Imprint Area Width
1.61"
Imprint Area Height
0.093"
Cable Dia.
5 mm
Thickness
5 mm
Wire Length
12"
Security Seal Flag Height
0.50"
Security Seal Flag Width
1.61"

Details

Security Seal Type
Cable Seals; Adjustable
Security Seal Primary Application
Bulk Tanker, Container Seals, Trailer Seals, Truck Seals, Railcars
Security Seal Primary Material
Aluminum Body, Galvanized Steel Cable
Primary Color
Red
Breaking Strength
4500 lbs
Security Seal Marking Type
Laser Marked; Laser Marked
Tool Required
Removal
Item
Cable Seals
Number of Digits
7
Marking Parameters
Consecutive Numbering
Imprinting
7 Characters
Seal Security Level
C-TPAT Compliant High Security
Features
Automatic locking
ISO 17712 Compliant
Yes
Body Coating
Anodized
Marking
Secured
Numbering
Consecutive
Series
Defender
Weather Resistant
Yes
Marking Color
White

Description

The Defender Cable seals are used on freight containers, storage units and truck doors. The adjustable loop has 12 inches of usable length that provides a wide application range and the flexibility to secure almost any type of container door. The Defender 5.0 seal features a 5.0 mm diameter cable that is C-TPAT compliant for international shipments. Marking Parameters: Consecutive Numbering, SECURED. Break Strength 4,500 lbs, Package Quantity 100


  • •C-TPAT, ISO 17712 & PIP Compliant High Security Seal
  • •Self locking and easy to use
  • •Rustproof aluminum body
  • •Galvanized Steel Cable
  • •Recyclable materials
  • •Average breaking strength: 4500lbs
  • •Laser Engraved
  • •Non-preformed cable (NPC)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.