Shop DICKEY MFG CO
See all product information
Create Account
Globe Metal Seal, 8-1/2in, Silver, Stock Box of 1000, 1000PK
- Mfr # 32101A00-1M
- Zoro # G213063615
product price:
$
188.99
/pk of 1000, $0.19/ea
Free Shipping & Returns
Key Features
Security Seal Type
Strap Seals; Fixed
Security Seal Primary Application
Container, Trailer, Truck
Security Seal Primary Material
Tin Plated Steel
Primary Color
Silver
Breaking Strength
155 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32101A00-1M
- Zoro #
- G213063615
- UPC #
- -
- Country of Origin
- United States
- Security Seal Type
- Strap Seals; Fixed
- Security Seal Primary Application
- Container, Trailer, Truck
- Security Seal Primary Material
- Tin Plated Steel
- Primary Color
- Silver
- Breaking Strength
- 155 lb
- Security Seal Marking Type
- Embossed
- Tool Required
- Removal
- Item
- Strap Seals
- Number of Digits
- 7
- Marking Parameters
- Consecutive Numbering
- Imprinting
- 16 Characters
- Series
- Globe
- Numbering
- Consecutive
- Strap Material
- TIN
- Weather Resistant
- Yes
- Body Coating
- Unpainted
- Features
- Double Locking Mechanism
- Marking
- Secured
- Seal Security Level
- Indicative
Dimensions
- Length
- 8.5"
- Operational Length
- 7.25"
- Imprint Area Height
- 0.195"
- Imprint Area Width
- 6"
- Thickness
- 0.01"
- Security Seal Flag Width
- 0.287"
Description
The Plain Silver Metal Ball Type Security Seal has dual internal locking springs that ensure a secure closure. Ideal for use on trucks and cargo containers. The Global seal is self-locking and requires no tool to apply. Stock seals are marked SECURED and consecutively numbered.
- •Double
wire locking mechanism - •Globe seals are U.S. Customs approved
- •Custom marking and colors available
- •Proudly Made in U.S.A.
- •Recyclable materials
- •Average breaking strength: 155lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.