Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

H-Seal, 15.9in Length, High Strength, Red, PP with SS insert, 1000PK

  • Mfr # 9H40A01

  • Zoro # G513063544


product price: $172.99
/pk 1000, $0.17/ea
Free Shipping & Returns

Key Features

Security Seal Type
Adjustable; Adjustable
Security Seal Primary Application
Trailer doors, Bulk tankers, Railroad cars, Storage cabinets, Storage totes, Storage boxes, Cash-in-transit, Liquor carts, Extended Exterior Use
Security Seal Primary Material
Polypropylene Plactic
Primary Color
Yellow
Breaking Strength
121 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9H40A01
Zoro #
G513063544
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
15.9"
Imprint Area Height
0.72"
Imprint Area Width
1.78"
Operational Length
13.78"
Cable Dia.
0.28"
Strap Width (in)
0.28"
Security Seal Flag Width
0.87"

Details

Security Seal Type
Adjustable; Adjustable
Security Seal Primary Application
Trailer doors, Bulk tankers, Railroad cars, Storage cabinets, Storage totes, Storage boxes, Cash-in-transit, Liquor carts, Extended Exterior Use
Security Seal Primary Material
Polypropylene Plactic
Primary Color
Yellow
Breaking Strength
121 lbs
Security Seal Marking Type
Laser or Inkjet Marked; Laser
Tool Required
Removal
Item
Adjustable
Number of Digits
8
Marking Parameters
Consecutive Numbering, SECURED
Imprinting
12x3=36
Features
Insert Locking
Body Coating
Metal Insert
Strap Material
Polypropylene
Marking Color
White
Numbering
Sequential Numbering
Marking
Secured
Seal Security Level
Indicative
Series
H-Seal
Weather Resistant
Yes

Description

The H-Seal is a versatile smooth flat ribbon pull-tight seal manufactured from Polypropylene material with a stainless steel clip insert. The design features rolled heat staking technology to secure the metal spring insert to the body, which provides clear evidence of tampering if forced open or cut. The standard seal is manufactured with gripping spikes making the seal suitable for securing a variety of cloth or plastic bags. Use the H-Seal where high strength is a requirement. The seal is available in a standard length of 40 cm 15.9in.


  • •High Strength Polypropylene with a Spring
    Stainless Steel insert
  • •Corrosion proof
  • •Strong Heavy Duty Strap
  • •Available in multiple colors
  • •Laser or Inkjet Marked
  • •Average breaking strength: 121 lbs
  • •Gripping Prongsallow use on cloth or plastic bags

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.