Zoro Homepage

High Security Bolt Seal, White Standard Solid Pin Cargo Bolt, Laser Etched, Stock, PK200

  • Mfr # 90001A07-2C

  • Zoro # G913063779


product price: $252.99
/pk 200, $1.26/ea
Free Shipping & Returns

Key Features

Security Seal Type
Bolt; Fixed
Security Seal Primary Application
Bulk Tanker, Container Seals, Trailer Seals, Truck Seals, Railcars
Security Seal Primary Material
Carbon steel with zinc finish / shock resistant plastic
Breaking Strength
3000+ lbs
Security Seal Marking Type
Laser Engraved; Laser Engraved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90001A07-2C
Zoro #
G913063779
UPC #
-
Country of Origin
China

Dimensions

Length
3.26"
Imprint Area Height
1.34"
Imprint Area Width
0.87"
Operational Length
3.05"
Cable Dia.
0.368"
Security Seal Flag Width
0.87"

Details

Security Seal Type
Bolt; Fixed
Security Seal Primary Application
Bulk Tanker, Container Seals, Trailer Seals, Truck Seals, Railcars
Security Seal Primary Material
Carbon steel with zinc finish / shock resistant plastic
Primary Color
White
Breaking Strength
3000+ lbs
Security Seal Marking Type
Laser Engraved; Laser Engraved
Tool Required
Removal
Item
Bolt Seals
Number of Digits
7
Marking Parameters
Consecutive Numbering
Imprinting
7 Characters
Numbering
Consecutive
Marking
Serial Number
Series
Bolt
Weather Resistant
Yes
ISO 17712 Compliant
Yes
Marking Color
Black
Body Coating
Zinc coated
Seal Security Level
C-TPAT Compliant High Security
Features
Insert Locking

Description

Bolt seals are high-strength security seals used on shipping containers, railroad and air freight containers. The solid metal core head and a locking cylinder that is encased in shock proof plastic makes for a high level security seal and an efficient tamper deterrent. C-TPAT compliant for international shipments. Marking Parameters: Consecutive Numbering. Pull Strength 3,000+ lbs, Package Quantity 200


  • •C-TPAT, ISO 17712 & PIP Compliant High Security Seal
  • •Self locking and easy to use
  • •Carbon steel with zinc finish
  • •Shock proof plastic
  • •Recyclable materials
  • •Average breaking strength: 3000+lbs
  • •Laser Engraved
  • •U.S. Customs approved

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.