High Security Bolt Seal, Yellow SnapLock Cargo Bolt, Laser Etched, Stock, PK100

  • Mfr # 90004A04-1C

  • Zoro # G513063773


product price: $144.99
/pk 100, $1.45/ea
Free Shipping & Returns

Key Features

Security Seal Type
Bolt; Fixed
Security Seal Primary Application
Bulk Tanker, Container Seals, Trailer Seals, Truck Seals, Railcars
Security Seal Primary Material
Plastic Body, Carbon Steel with Zinc Finish
Breaking Strength
3000+ lbs
Security Seal Marking Type
Laser Engraved; Laser Engraved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90004A04-1C
Zoro #
G513063773
UPC #
-
Country of Origin
China

Dimensions

Length
3.17"
Imprint Area Width
0.59"
Operational Length
1.6"
Imprint Area Height
1.34"
Cable Dia.
0.313"
Security Seal Flag Width
0.59"

Details

Security Seal Type
Bolt; Fixed
Security Seal Primary Application
Bulk Tanker, Container Seals, Trailer Seals, Truck Seals, Railcars
Security Seal Primary Material
Plastic Body, Carbon Steel with Zinc Finish
Primary Color
Yellow
Breaking Strength
3000+ lbs
Security Seal Marking Type
Laser Engraved; Laser Engraved
Tool Required
Removal
Item
Bolt Seals
Number of Digits
7
Marking Parameters
Consecutive Numbering
Imprinting
7 Characters
Marking
Serial Number
ISO 17712 Compliant
Yes
Numbering
Consecutive
Features
Insert Locking
Marking Color
Black
Series
Bolt
Body Coating
Zinc coated
Seal Security Level
C-TPAT Compliant High Security
Weather Resistant
Yes

Description

Bolt seals are high-strength security seals used on shipping containers, railroad and air freight containers. TheSnapLockbolt seal features a metal pin and cylinder coated with high impact plastic. The SnapLock is laser engraved with matching serial numbers on the pin and cap. An updatedprinting location allows visibilty of both numbersafterinstallation.Having each component marked with matching serial numbers eliminates the possibility of component replacement and increased tamper resistance. C-TPAT compliant for international shipments. Marking Parameters: Consecutive Numbering and matching. Pull Strength 3,000+ lbs, Package Quantity 200


  • •C-TPAT, ISO 17712 & PIP Compliant High Security Seal
  • •Self locking and easy to use
  • •Carbon steel with zinc finish
  • •Shock proof plastic
  • •Recyclable materials
  • •Average breaking strength: 3000+lbs
  • •Laser Engraved
  • •U.S. Customs approved

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.