Zoro Homepage

High Security Container Bar, Black, C-TPAT Compliant, Laser Etched, 1 Bar

  • Mfr # 91301A-1

  • Zoro # G512798683


product price: $40.19
/ea

Key Features

Security Seal Type
Container Bar; Adjustable
Security Seal Primary Application
Freight containers, Gates, Railroad freight and tank cars, Storage units, Truck doors, Inspection Doors
Security Seal Primary Material
Case Hardened Steal
Breaking Strength
16000 lbs
Security Seal Marking Type
Laser Etching; Laser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91301A-1
Zoro #
G512798683
UPC #
-
Country of Origin
China

Dimensions

Length
17.375"
Thickness
5/16"
Security Seal Flag Width
1.25"

Details

Security Seal Type
Container Bar; Adjustable
Security Seal Primary Application
Freight containers, Gates, Railroad freight and tank cars, Storage units, Truck doors, Inspection Doors
Security Seal Primary Material
Case Hardened Steal
Primary Color
Black
Breaking Strength
16000 lbs
Security Seal Marking Type
Laser Etching; Laser
Tool Required
Removal
Item
Container Bars
Number of Digits
6
Marking Parameters
Consecutive Numbering, SECURED
Seal Security Level
High Security
Weather Resistant
Yes
Marking
Sealed
Numbering
Sequential Numbering
Features
Unique Serial Number
Series
Container Bar
ISO 17712 Compliant
Yes
Body Coating
Steel
Marking Color
White

Description

The High Security Barrier Seal used on intermodal containers or on truck trailers equipped with swing type doors with keeper bars. C-TPAT Compliant. Every DMC barrier bar is uniquely serialized. A serial number is laser engraved on each bar component. Component marking ensures that the bar is used as a set and discourages component replacement or tampering. The hardened steel bar seal is a one time use high security seal that must be cut off using a grinding/cut-off abrasive wheel. Fits bars 2-1/4in to 14-3/8in apart center to center of keeper bars. Shear strength of main bar >16,000 lbs. No weld lines. Painted finish. Matching Laser identification on all components. Easy to install. 1-1/4in main bar width, 5/16in bar thickness. Tool-less application. Each bar is marked with a unique serial number.


  • •Case Hardened Steel
  • •Fits bars 2-1/4" to14-3/8"apart (center to center of keeper bars)
  • •Shear strength of main bar >16,000 lbs
  • •No weld lines
  • •Painted finish
  • •Matching Laser identificationon all components
  • •Easy to install
  • •Tool-less application
  • •Each bar is marked with a unique serial number &SEALED

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.