Zoro Homepage

High Security Kingpin Lock, King-Pin Lock, ADI Austempered Ductile Iron

  • Mfr # KP012805A

  • Zoro # G813063626


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Series
Trailer Security
Length
8"
Body Coating
ADI Iron W/Aluminum
Marking Parameters
Special Locking
Seal Type
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP012805A
Zoro #
G813063626
UPC #
-
Country of Origin
United States

Dimensions

Length
8"

Details

Series
Trailer Security
Body Coating
ADI Iron W/Aluminum
Marking Parameters
Special Locking
Seal Type
Fixed
Material
Austempered Ductile Iron with flame resistance Aluminum
Seal Security Level
Barrier
Primary Application
Turck Van / Chassie
Primary Color
Yellow
Marking
Special Keys
Features
ABLOY® lockset
Weather Resistant
Yes
Security Seal Type
Trailer Security

Description

The DMC High Security Kingpin Lock offers the ultimate in trailer theft prevention. The TRAILOK combines the overall toughness of ADI Austempered Ductile Iron with the flame cutting resistance of aluminum. This combination of materials offers superior protection compared to devices manufactured from single base materials. The dead boltin style locking mechanism is controlled by a high security ABLOY lockset. The ABLOY system offers maximum key security with restricted, patented key profiles. The locking cylinder contains no springs or pins which could malfunction in the presence of dirt, moisture, poor weather conditions, corrosion or freezing. A unique rotating detainer disk system makes the ABLOY cylinder virtually pick proof.


  • •Austempered Ductile Iron (ADI) greatly increases the overall toughness of the lock body. The ADI body in combination with the special insert offers excellent resistance to flame or stone cutting.
  • •Stainless steel "dead-bolt" locking bar provides the highest security locking mechanism available.
  • •Locks onwithout the use of the keyor other inconvenient installation tool.
  • •Fully enclosed to aid in grease control.
  • •Conical 8" body resists trailer theft by use of "modified fifth wheels"
  • •Safety yellow color with identification flag signals driver of use and provides a clear visual deterrent.
  • •Can be individually keyed, master-keyed, grand-master-keyed, and evenkeyed to match our ABLOY®padlocks.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.