Lead Disc Seal, 3/8in lead disc x 10in long, 3 ply, 27 gage Cu wire, 1000PK
- Mfr # 90604A
- Zoro # G813063527
product price:
$
150.99
/pk of 1000, $0.15/ea
Free Shipping & Returns
Key Features
Security Seal Type
Lead Seal; Lead and Wire Seal
Security Seal Primary Application
General Purpose
Security Seal Primary Material
Lead, Copper
Tool Required
Application, Removal
Length
10"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 90604A
- Zoro #
- G813063527
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 10"
- Operational Length
- 10"
- Lead Disk Size
- 3/8"
Details
- Security Seal Type
- Lead Seal; Lead and Wire Seal
- Security Seal Primary Application
- General Purpose
- Security Seal Primary Material
- Lead, Copper
- Tool Required
- Application, Removal
- Item
- Lead Seal
- Marking Parameters
- Sequential Numbering
- Copper Gauge
- 27
- Numbering
- Sequential Numbering
- Strap Material
- Copper
- Features
- Press Locking Mechanism
- Series
- Lead and Wire Seals
- Seal Security Level
- Indicative
- Weather Resistant
- Yes
Description
Lead and wire seals are often used with small diameter openings such as drums, hoppers and valves. Seals are available with copper wire. The lead and wire seals come pre-assembled. Hand presses are available blank or with engraved letter/logo dies.
- •
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.