Zoro Homepage

Pitbull Plastic Seal, 8-1/4in, FLUORESCENT YELLOW, PP, 1000PK

  • Mfr # 90505A28

  • Zoro # G013063624


product price: $64.39
/pk 1000, $0.06/ea

Key Features

Security Seal Type
Plastic Truck; Fixed
Security Seal Primary Application
Airlines, Cargo Trailers, Containers, Rail freight, Refineries, Vehicles, Fire doors, Lockers, Grain hoppers, and Game tags.
Security Seal Primary Material
Polypropylene Plactic
Breaking Strength
44 lbs
Security Seal Marking Type
Laser or Foil Marked; Laser or Foil Marked
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90505A28
Zoro #
G013063624
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
8.25"
Imprint Area Width
0.55"
Imprint Area Height
2"
Operational Length
7.4"
Security Seal Flag Width
0.55"

Details

Security Seal Type
Plastic Truck; Fixed
Security Seal Primary Application
Airlines, Cargo Trailers, Containers, Rail freight, Refineries, Vehicles, Fire doors, Lockers, Grain hoppers, and Game tags.
Security Seal Primary Material
Polypropylene Plactic
Primary Color
Fluorescent Yellow
Breaking Strength
44 lbs
Security Seal Marking Type
Laser or Foil Marked; Laser or Foil Marked
Item
Plastic Truck
Number of Digits
7
Marking Parameters
Consecutive Numbering
Imprinting
7 Characters
Weather Resistant
Yes
Strap Material
Polypropylene
Marking
Secured
Seal Security Level
Indicative
Series
Pitbull
Numbering
Consecutive
Marking Color
Black
Features
Insert Locking

Description

The fixed length Pitbull plastic seal is a versatile plastic seal manufactured with additional printing surface area for text and serial numbering without adding additional length to the seal. The Pitbull comes standard with UV inhibitors so the seals last longer. The seals remain flexible, will not crack and colors won't fade which makes the Pitbull ideal for applications that need extra seal life or are exposed to an outdoor environment. The use of dissimilar plastic materials in the construction of the Pitbull makes the seal extremely resistant to freezing and boiling conditions that can cause other seals to fail or allow tampering. This seal is ideal for securing vehicle doors and fire doors but is also suitable for other sealing requirements. Marking Parameters: Consecutive Numbering and marked SECURED. Break Strength 50+ lbs, Package Quantity 1000


  • •Polypropylene with UV & Biodegradable additives
  • •Insert: Acetyl with Biodegradable additives
  • •Large Flag Area for marking
  • •Can be Barcoded
  • •Recyclable materials
  • •Average breaking strength: 44 lbs
  • •Laser or Hot Stamped

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.