Zoro Homepage

Plastic Gladhand Lock, Red, Keyed Alike

  • Mfr # 9PL-1A

  • Zoro # G913063694


product price: $23.49
/ea
Sold in multiples of 50 for $1,174.50

Key Features

Type
Trailer Security
Material
Plastic
Color
Keyed Alike
Application
Trailers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9PL-1A
Zoro #
G913063694
UPC #
-
Country of Origin
China

Details

Type
Trailer Security
Material
Plastic
Color
Keyed Alike
Application
Trailers

Description

The Gladhand lock prevents unauthorized or unintentional movement of a truck trailer by sealing the air intake valve of the trailer's emergency brake system. A Gladhand lock is a clear choice as a safety device. Serving as an excellent reminder for drivers to check for completion of loading/unloading or mechanical service before moving the trailer. The use of a Gladhand lock offers an increased level of theft deterrence. Maximum security can be achieved when used in combination with the DMC High Security TRAILOK Kingpin lock and High Security Abloy padlocks. Stocked locks are keyed alike, individually keyed locks are available. Individual keying is per order, lock codes are re-used. Gladhand locks are offered as a safety device and are intended as a low level security lock.


  • •Seals the Air brake intake valves preventing theft of trailer
  • •Corrosion proof
  • •Keyed Alike or Keyed Individually

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.