Zoro Homepage

Plastic Padlock Seals, Red, Galvanized Steel Wire Hasp, HDPE, 2000PK

  • Mfr # 7031A01-2M

  • Zoro # G613063659


product price: $229.99
/pk 2000, $0.11/ea
Free Shipping & Returns

Key Features

Security Seal Type
Plastic Padlock Seal; Fixed
Security Seal Primary Application
Aircraft liquor carts, US & UK Customs Approved, Drums, Hoppers, Medical cabinets, Switches, Valves, Utility meters
Security Seal Primary Material
HDPE Body, Galvanized Steel
Breaking Strength
100 lbs
Security Seal Marking Type
Hot Stamped; Hot Stamped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7031A01-2M
Zoro #
G613063659
UPC #
-
Country of Origin
United States

Dimensions

Length
3.175"
Operational Length
1"
Wire Length
1.0"
Cable Dia.
0.048"
Imprint Area Width
0.75"
Imprint Area Height
1.50"
Security Seal Flag Height
0.172"
Security Seal Flag Width
0.75"

Details

Security Seal Type
Plastic Padlock Seal; Fixed
Security Seal Primary Application
Aircraft liquor carts, US & UK Customs Approved, Drums, Hoppers, Medical cabinets, Switches, Valves, Utility meters
Security Seal Primary Material
HDPE Body, Galvanized Steel
Primary Color
Red
Breaking Strength
100 lbs
Security Seal Marking Type
Hot Stamped; Hot Stamped
Tool Required
Removal
Item
Plastic Seals
Number of Digits
7
Marking Parameters
Consecutive Numbering
Imprinting
39 Characters
Series
Plastic Padlock
Marking
Secured
Features
Insert Locking
Numbering
Consecutive
Weather Resistant
Yes
Seal Security Level
Indicative
Marking Color
White

Description

The Padlock Seal is ideal for securing doors, totes, gates, drums, trunk and tool boxes. The plastic body is offered in variety of colors and markings and with Galvanized Steel Hasps. Marking Parameters: Consecutive Numbering, SECURED. Break Strength 100 lbs, Package Quantity 1000, 50 seals per wire bundle


  • •Proudly Made in U.S.A.
  • •Self locking and easy to use
  • •Rustproof Galvanized Hasp
  • •Recyclable materials
  • •Average breaking strength: 100lbs
  • •Barcode or Hotstamp
  • •U.S. Customs approved

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.