
Plastic Utility / Padlock Seals, Purple Stock, PK1000
Mfr # 90102A11
Zoro # G413063699
product price: $231.99
/pk 1000, $0.23/ea
Free Shipping & Returns
Key Features
Security Seal Type
Padlock; Fixed
Security Seal Primary Application
Medical Cabinets, Cash Bags, Crash Carts, Liquor Cart Doors, Electric, Gas, & Water Meters, Totes, Evidence boxes, ATM Cassettes, Ammunition Boxes, Inspection Doors, Zippered Cash Bags, Tool Boxes
Security Seal Primary Material
Polypropylene Plactic
Breaking Strength
8 lbs
Security Seal Marking Type
Hot Stamped; Hot Stamped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90102A11
Zoro #
G413063699
UPC #
-
Country of Origin
United States
Dimensions
Length
1.6"
Operational Length
1.6"
Imprint Area Height
0.8"
Imprint Area Width
1"
Security Seal Flag Width
1"
Security Seal Flag Height
0.8"
Details
Security Seal Type
Padlock; Fixed
Security Seal Primary Application
Medical Cabinets, Cash Bags, Crash Carts, Liquor Cart Doors, Electric, Gas, & Water Meters, Totes, Evidence boxes, ATM Cassettes, Ammunition Boxes, Inspection Doors, Zippered Cash Bags, Tool Boxes
Security Seal Primary Material
Polypropylene Plactic
Primary Color
Purple
Breaking Strength
8 lbs
Security Seal Marking Type
Hot Stamped; Hot Stamped
Item
Padlock
Number of Digits
7
Marking Parameters
Consecutive Numbering
Imprinting
10 Characters
Series
Padlock
Seal Security Level
Indicative
Numbering
Consecutive
Features
Insert Locking
Weather Resistant
Yes
Marking Color
White
Marking
Secured
Description
The Demand Seal is an extremely versatile security seal commonly used where seals need to be changed quickly, easily, and without tools. Marking Parameters: Consecutive Numbering and marked SECURED. Pull Apart Force: 8 lbs, Package Quantity 1000
- •Proudly Made in U.S.A.
- •Quick change seals
- •Easily removable by hand
- •Medicine Cabinets, Meters, Airline carts
- •ATM, Taxi Meters, Cash bags
- •Average pull-apart force: 8 lbs
- •Hot Stamped
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.