Premier Flat Metal Seal, 8-3/4in, Steel, Blue, 2000PK

  • Mfr # 31101A03-2M

  • Zoro # G613063703


product price: $302.99
/pk 2000, $0.15/ea
Free Shipping & Returns

Key Features

Security Seal Type
Strap Seals; Fixed
Security Seal Primary Application
Container, Trailer, Truck
Security Seal Primary Material
Tin Plated Steel
Breaking Strength
90 lbs
Security Seal Marking Type
Embossed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31101A03-2M
Zoro #
G613063703
UPC #
-
Country of Origin
United States

Dimensions

Length
8.75"
Imprint Area Height
0.195"
Operational Length
7.25"
Imprint Area Width
6"
Thickness
0.0105"
Security Seal Flag Width
0.287"

Details

Security Seal Type
Strap Seals; Fixed
Security Seal Primary Application
Container, Trailer, Truck
Security Seal Primary Material
Tin Plated Steel
Primary Color
Blue
Breaking Strength
90 lbs
Security Seal Marking Type
Embossed
Tool Required
Removal
Item
Strap Seals
Number of Digits
7
Marking Parameters
Consecutive Numbering
Imprinting
16 Characters
Numbering
Consecutive
Strap Material
TIN
Body Coating
Painted
Seal Security Level
Indicative
Series
Premier
Marking
Secured
Weather Resistant
Yes
Features
Hook Lock Mechanism

Description

Our Flat Metal Seal is the industry standard for an economical yet secure truck seal. Designed for use on trucks and cargo containers, but are ideal for an array of applications. The metal seal is self-locking and requires no tool to apply. Stock seals are marked SECURED and consecutively numbered while custom marking, numbering, and various colors are also available.


  • •The most economical
    transportation seal in the security industry.
  • •Available in various colors
  • •Custom marking available
  • •Proudly Made in U.S.A.
  • •Recyclable materials
  • •Average breaking strength: 95lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.