
Premier Flat Metal Seal, 8-3/4in, Steel, Purple, 100PK
Mfr # 31101A11-1C
Zoro # G513063650
product price: $25.55
/pk 100, $0.26/eaKey Features
Security Seal Type
Strap Seals; Fixed
Security Seal Primary Application
Container, Trailer, Truck
Security Seal Primary Material
Tin Plated Steel
Breaking Strength
90 lbs
Security Seal Marking Type
Embossed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31101A11-1C
Zoro #
G513063650
UPC #
-
Country of Origin
United States
Dimensions
Length
8.75"
Imprint Area Height
0.195"
Imprint Area Width
6"
Thickness
0.0105"
Operational Length
7.25"
Security Seal Flag Width
0.287"
Description
Our Flat Metal Seal is the industry standard for an economical yet secure truck seal. Designed for use on trucks and cargo containers, but are ideal for an array of applications. The metal seal is self-locking and requires no tool to apply. Stock seals are marked SECURED and consecutively numbered while custom marking, numbering, and various colors are also available.
- •The most economical
transportation seal in the security industry. - •Available in various colors
- •Custom marking available
- •Proudly Made in U.S.A.
- •Recyclable materials
- •Average breaking strength: 95lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.