Sentry Cable Seal, Red 1 in x 12 in, Laser Etched, Stock, PK100

  • Mfr # 50301A01-1C

  • Zoro # G613063772


product price:  $290.99
/pk 100, $2.91/ea
Free Shipping & Returns

Key Features

Security Seal Type
Cable Seals; Adjustable
Security Seal Primary Application
Freight containers, Gates, Railroad freight and tank cars, Storage units, Truck doors
Security Seal Primary Material
Zinc Body, Galvanized Steel Cable
Breaking Strength
700 lbs
Security Seal Marking Type
Stamped; Stamped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50301A01-1C
Zoro #
G613063772
UPC #
-
Country of Origin
United States

Dimensions

Length
12"
Thickness
1/16"
Operational Length
11"
Imprint Area Width
7/8"
Cable Dia.
1/16"
Wire Length
12"
Imprint Area Height
0.093"
Security Seal Flag Height
5/16"
Security Seal Flag Width
7/8"

Details

Security Seal Type
Cable Seals; Adjustable
Security Seal Primary Application
Freight containers, Gates, Railroad freight and tank cars, Storage units, Truck doors
Security Seal Primary Material
Zinc Body, Galvanized Steel Cable
Primary Color
Red
Breaking Strength
700 lbs
Security Seal Marking Type
Stamped; Stamped
Tool Required
Removal
Item
Cable Seals
Number of Digits
7
Marking Parameters
Consecutive Numbering
Imprinting
7 Characters
Series
Sentry
Marking Color
White
Marking
Secured
Weather Resistant
Yes
Features
Automatic locking
Seal Security Level
Indicative
Body Coating
Anodized
Numbering
Consecutive

Description

The Sentry Cable seal is a one-piece security seal that is easily adjustable to length and features an automatic locking mechanism. The Sentry seal is a multi purpose seal used throughout the shipping and security industry. The Sentry seal requires no tools to apply. Stock seals are marked SECURED, consecutively numbered, and have 12 inches of usable cable length. The seal body feutures a solid, rust proof zinc body and comps in a variety of colors.


  • •Proudly Made in U.S.A.
  • •Self locking and easy to use
  • •Solid, rust proof zinc body
  • •Heavy duty galvanized 7 X 7 steel cable
  • •Recyclable materials
  • •Average breaking strength: 700lbs
  • •Laser Engraved
  • •Non-preformed cable (NPC)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.