
Sentry Cable Seal, Silver 1 in x 24 in, Laser Etched, Stock, PK500
Mfr # 50302A00-24
Zoro # G613063581
product price: $1,261.99
/pk 500, $2.52/ea
Free Shipping & Returns
Key Features
Security Seal Type
Cable Seals; Adjustable
Security Seal Primary Application
Freight containers, Gates, Railroad freight and tank cars, Storage units, Truck doors
Security Seal Primary Material
Zinc Body, Galvanized Steel Cable
Breaking Strength
700 lbs
Security Seal Marking Type
Stamped; Stamped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50302A00-24
Zoro #
G613063581
UPC #
-
Country of Origin
United States
Dimensions
Length
24"
Wire Length
12"
Imprint Area Height
0.093"
Operational Length
23"
Cable Dia.
1/16"
Imprint Area Width
7/8"
Thickness
1/16"
Security Seal Flag Height
5/16"
Security Seal Flag Width
7/8"
Description
The Sentry Cable seal is a one-piece security seal that is easily adjustable to length and features an automatic locking mechanism. The Sentry seal is a multi purpose seal used throughout the shipping and security industry. The Sentry seal requires no tools to apply. Stock seals are marked SECURED, consecutively numbered, and have 12 inches of usable cable length. The seal body feutures a solid, rust proof zinc body and comps in a variety of colors.
- •Proudly Made in U.S.A.
- •Self locking and easy to use
- •Solid, rust proof zinc body
- •Heavy duty galvanized 7 X 7 steel cable
- •Recyclable materials
- •Average breaking strength: 700lbs
- •Laser Engraved
- •Non-preformed cable (NPC)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.