SmartLockII - 9in Strap length 8.78in usable, 10.75in overall seal length, Yellow, 1000PK

  • Mfr # 9SLII04

  • Zoro # G613063666


product price:  $121.99
/pk 1000, $0.12/ea
Free Shipping & Returns

Key Features

Security Seal Type
Plastic Truck; Fixed
Security Seal Primary Application
Airlines, Cargo Trailers, Containers, Rail freight, Refineries, Vehicles, Fire doors, Lockers, Grain hoppers, and Game tags.
Security Seal Primary Material
Polypropylene Plactic
Breaking Strength
28 lbs
Security Seal Marking Type
Laser or Foil Marked; Laser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9SLII04
Zoro #
G613063666
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
9"
Operational Length
8.78"
Cable Dia.
0.197"
Imprint Area Height
0.65"
Imprint Area Width
1.77"
Strap Width (in)
0.197"
Strap Length (in)
11.3"
Security Seal Flag Width
0.71"

Details

Security Seal Type
Plastic Truck; Fixed
Security Seal Primary Application
Airlines, Cargo Trailers, Containers, Rail freight, Refineries, Vehicles, Fire doors, Lockers, Grain hoppers, and Game tags.
Security Seal Primary Material
Polypropylene Plactic
Primary Color
Blue
Breaking Strength
28 lbs
Security Seal Marking Type
Laser or Foil Marked; Laser
Tool Required
Removal
Item
Plastic Truck
Number of Digits
8
Marking Parameters
Sequential Numbering
Imprinting
16
Numbering
Sequential Numbering
Marking
Secured
Strap Material
Polypropylene
Seal Security Level
Indicative
Series
Plastic Truck
Features
Insert Locking
Weather Resistant
Yes
Marking Color
Black

Description

The SmartLock Seal is a fixed length seal manufactured from strong & flexible Polypropylene material. The design features a strong single point locking mechanism and an indicator which protrudes through a hole in the underside of the locking head, signifying that the seal has been properly locked. The seal also features a break off point for easy tool-less removal; making this seal suitable for most applications.Seals are available in a variety of pastel colors and are laser engraved for increased tamper resistance.


  • •Strong & flexible polypropylene material
  • •Easy break off fixed length seal
  • •Easily removable by hand
  • •Pastel Colors
  • •Laser Engraved
  • •Average breaking strength: 28 lbs
  • •Customizable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.