
Topp-Clip Pallet Security Kit, Starter Kit
Mfr # 916A
Zoro # G213063691
product price: $464.99
/ea
Free Shipping & Returns
Key Features
Security Seal Type
Pallet Security; Fixed
Security Seal Primary Application
Pallet Security
Security Seal Primary Material
Metal, Plastic, Paper
Primary Color
Red
Tool Required
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
916A
Zoro #
G213063691
UPC #
-
Country of Origin
China
Details
Security Seal Type
Pallet Security; Fixed
Security Seal Primary Application
Pallet Security
Security Seal Primary Material
Metal, Plastic, Paper
Primary Color
Red
Tool Required
Yes
Marking Parameters
Matching #s.
Marking
Various
Description
The Topp-Clip is designed to defend against theft or breach of palletized cargo. The three point security system provides easy detection of pallet tampering through the use of: Serial Numbered Security Clip, Matching Serial Numbered Security Seal, Matching Serial Numbered Tamper Evident Warning Label, Starter kit consists of 50 Clips, 50 Seals, 50 Tamper Evident Labels, and 1 Strap Punch.
- •Pallet Security
- •Multiple Security Checks
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.