Twister Seal, 24in wire length, Red, 1000PK

  • Mfr # 91712A2403

  • Zoro # G013063617


product price:  $241.99
/pk 1000, $0.24/ea
Free Shipping & Returns

Key Features

Security Seal Type
Meter Seal; Adjustable
Security Seal Primary Application
Utility / Meter
Security Seal Primary Material
Polycarbonate and plastic coated wire
Security Seal Marking Type
Laser; Laser
Tool Required
Removal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91712A2403
Zoro #
G013063617
UPC #
-
Country of Origin
United States

Dimensions

Length
24"
Imprint Area Height
0.45"
Imprint Area Width
0.97"
Wire Length
24"
Operational Length
24"
Security Seal Flag Width
0.531"

Details

Security Seal Type
Meter Seal; Adjustable
Security Seal Primary Application
Utility / Meter
Security Seal Primary Material
Polycarbonate and plastic coated wire
Primary Color
Blue
Security Seal Marking Type
Laser; Laser
Tool Required
Removal
Item
Utility / Meter
Number of Digits
7
Marking Parameters
Sequential Numbering
Strap Material
Plastic Overed Wire
Seal Security Level
Indicative
Weather Resistant
Yes
Marking
Secured
Numbering
Sequential Numbering
Marking Color
White
Series
Utility / Meter
Features
Insert Locking

Description

The TWISTER Seal is a two part polycarbonate plastic and wire that offers an alternative to lead/plastic and wire seals but has the advantage of being applied without the use of a sealing tool. The seal is applied by threading the supplied wire through the two holes in the Twister housing and turning the handle clockwise. The wire is twisted around the insert until the desired length is achieved. The handle is then broken off securing the wire in position and creating an extremely secure and tamper-evident seal. The transparent housing allows for easy visual inspection and confirmation of seal integrity. The Twister seal is supplied with a 0.67mm diameter, 12in long, nylon coated wire - 24in options available. Seals are marked with the word SECURED and have unique serial number sequences. Seals are packaged 100/bag and 1000 seals in a box.


  • •Strong polycarbonate plastic body
  • •Alternative to lead/plastic and wire seals
  • •No application tool required
  • •Insert cable, Twist, break-off tab, done!
  • •Laser Engraved

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.