X-Seal, 13-3/4in Length, 2mm Diameter Tail, Green, PP, 1000PK

  • Mfr # 9X35A02

  • Zoro # G313063638


product price: $120.99
/pk 1000, $0.12/ea
Free Shipping & Returns

Key Features

Security Seal Type
Adjustable; Adjustable
Security Seal Primary Application
Totes, Cabinets, Cash & Coin bags, Containers, Fiber drums, Fire doors, Liquid bulk trailers, Liquor carts, Transfer hoppers, Valves
Security Seal Primary Material
Polypropylene Plactic
Primary Color
Yellow
Breaking Strength
33 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9X35A02
Zoro #
G313063638
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
13.78"
Cable Dia.
0.076"
Imprint Area Width
1.4"
Operational Length
11.2"
Imprint Area Height
0.47"
Strap Width (in)
0.076"
Security Seal Flag Width
0.7"

Details

Security Seal Type
Adjustable; Adjustable
Security Seal Primary Application
Totes, Cabinets, Cash & Coin bags, Containers, Fiber drums, Fire doors, Liquid bulk trailers, Liquor carts, Transfer hoppers, Valves
Security Seal Primary Material
Polypropylene Plactic
Primary Color
Yellow
Breaking Strength
33 lbs
Security Seal Marking Type
Laser or Foil Marked; Laser
Tool Required
Removal
Item
Adjustable
Number of Digits
7
Marking Parameters
Consecutive Numbering, SECURED
Imprinting
Stock Only
Strap Material
Polypropylene
Series
X-Seal
Body Coating
Metal Insert
Marking Color
White
Features
Insert Locking
Numbering
Sequential Numbering
Seal Security Level
Indicative
Marking
Secured
Weather Resistant
Yes

Description

The X-Seal is a versatile smooth ribbon pull-tight seal manufactured from Polypropylene material. The seal is typically used for Airline & Catering Carts, Cash & Coin bags, Chemical & Fiber Drums, Liquid bulk trailers, Liquor carts, Trailer valves, and Luggage. The design features rolled heat staking technology to secure the metal spring insert to the body, which provides clear evidence of tampering if forced open or cut. The seal is available in a standard length of 35cm 13.78in with a thin yet strong 2mm tail. Average breaking strength: 33 lbs


  • •Polypropylene with a Spring
    Stainless Steel insert
  • •Corrosion proof
  • •Thin tails ideal for small opennings
  • •Available in multiple colors
  • •Laser Engraved
  • •Average breaking strength: 33 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.