Shop DICKIES
See all product information
Create Account
4877 Long Sleeve Coveralls, Cotton, 8.75 oz Fabric Weight, 31 in Inseam, Gray, L
- Mfr # 4877GY RG L
- Zoro # G5020486
product price:Â
$
78.55
/ea
Key Features
Size
L
Color
Gray
Material
Cotton
Fabric Weight
8.75 oz
Inseam
31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- L
- Fits Chest Size
- Hammer Loops Provide Ample Storage Space, Pencil Pocket, Tool Pockets, Zippered Chest and Back Pockets
- Fits Waist Size
- 42 to 44 in
- Tag Size
- 44 x 31
- Size-Body Type
- Regular
- Maximum Chest Size
- 44 in
- Minimum Waist Size
- 42 in
- Maximum Waist Size
- 44 in
- Minimum Chest Size
- 42 in
- Bottle Size
- L
- Size - Alpha
- L
- Container Size
- L
Description
Long Sleeve Coveralls, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Zipper, Fabric Weight 8.75 oz, Number of Outside Pockets 9, Collar Style Lay-Flat, Includes Hood No, Color Gray, Maximum Chest Size 44 in, Maximum Waist Size 44 in, Inseam 31 in, Size L, Size-Body Type Regular, Sleeve Type Long, Minimum Waist Size 42 in, Minimum Chest Size 42 in, Cleaning and Care Instructions Industrial Laundry - Heavy Soil, Cuff Style Snap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.