Shop DICKIES

4877 Long Sleeve Coveralls, Cotton, 8.75 oz Fabric Weight, 31 in Inseam, Gray, M

  • Mfr # 4877GY RG M

  • Zoro # G5020461


product price:  $75.29
/ea

Key Features

Size
M
Color
Gray
Material
Cotton
Fabric Weight
8.75 oz
Inseam
31 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4877GY RG M
Zoro #
G5020461
UPC #
-
Country of Origin
Multiple

Dimensions

Size
M
Fits Waist Size
38 to 40 in
Fits Chest Size
38 in to 40 in
Size-Body Type
Regular
Minimum Chest Size
38 in
Tag Size
40 x 31
Minimum Waist Size
38 in
Maximum Chest Size
40 in
Maximum Waist Size
40 in

Details

Item
Long Sleeve Coveralls
Color
Gray
Material
Cotton
Fabric Weight
8.75 oz
Inseam
31 in
Insulated
No
Closure Type
Zipper
Gender
Men's
Series
4877
Features
Hammer Loops Provide Ample Storage Space, Pencil Pocket, Tool Pockets, Zippered Chest and Back Pockets
Hammer Loop
Yes
Number of Outside Pockets
9
Collar Style
Lay-Flat
Cuff Style
Snap
Includes Hammer Loop
Yes
Water-Resistant
No
Designed to Wear Over Clothes
Yes
Pass Through Pockets
No
Pocket Locations
Chest, Left Back
Zipper Material
Brass
Sleeve Type
Long
Insulated for Cold Conditions
No
Cleaning and Care Instructions
Industrial Laundry - Heavy Soil
Attached Hood
No

Description

Long Sleeve Coveralls, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Zipper, Fabric Weight 8.75 oz, Number of Outside Pockets 9, Collar Style Lay-Flat, Includes Hood No, Color Gray, Maximum Chest Size 40 in, Maximum Waist Size 40 in, Inseam 31 in, Size M, Size-Body Type Regular, Sleeve Type Long, Minimum Waist Size 38 in, Minimum Chest Size 38 in, Cleaning and Care Instructions Industrial Laundry - Heavy Soil, Cuff Style Snap

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.