Shop DICKIES
See all product information
Create Account
4877 Long Sleeve Coveralls, Cotton, 8.75 oz Fabric Weight, 33 in Inseam, Gray, M
- Mfr # 4877GY TL M
- Zoro # G5020504
product price:Â
$
75.29
/ea
Key Features
Material
Cotton
Fabric Weight
8.75 oz
Insulated
No
Closure Type
Zipper
Gender
Men's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- M
- Fits Waist Size
- 38 to 40 in
- Fits Chest Size
- Hammer Loops Provide Ample Storage Space, Pencil Pocket, Tool Pockets, Zippered Chest and Back Pockets
- Minimum Chest Size
- 38 in
- Size-Body Type
- Tall
- Minimum Waist Size
- 38 in
- Tag Size
- 40 x 33
- Maximum Waist Size
- 40 in
- Maximum Chest Size
- 40 in
- Bottle Size
- M
- Size - Alpha
- M
- Container Size
- M
Description
Long Sleeve Coveralls, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Zipper, Fabric Weight 8.75 oz, Number of Outside Pockets 9, Collar Style Lay-Flat, Includes Hood No, Color Gray, Maximum Chest Size 40 in, Maximum Waist Size 40 in, Inseam 33 in, Size M, Size-Body Type Tall, Sleeve Type Long, Minimum Waist Size 38 in, Minimum Chest Size 38 in, Cleaning and Care Instructions Industrial Laundry - Heavy Soil, Cuff Style Snap, Designed to Wear Over Clothes Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.