4877 Long Sleeve Coveralls, Cotton, 8.75 oz Fabric Weight, 33 in Inseam, Navy, M

  • Mfr # 4877DN TL M

  • Zoro # G5020443


product price:  $71.69
/ea

Key Features

Material
Cotton
Fabric Weight
8.75 oz
Insulated
No
Closure Type
Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4877DN TL M
Zoro #
G5020443
UPC #
-
Country of Origin
Multiple

Dimensions

Size
M
Fits Waist Size
38 to 40 in
Fits Chest Size
38 in to 40 in
Maximum Chest Size
40 in
Minimum Waist Size
38 in
Size-Body Type
Tall
Tag Size
40 x 33
Maximum Waist Size
40 in
Minimum Chest Size
38 in

Details

Item
Long Sleeve Coveralls
Color
Navy
Material
Cotton
Fabric Weight
8.75 oz
Inseam
33 in
Insulated
No
Closure Type
Zipper
Gender
Men's
Series
4877
Features
Hammer Loops Provide Ample Storage Space, Pencil Pocket, Tool Pockets, Zippered Chest and Back Pockets
Number of Outside Pockets
9
Hammer Loop
Yes
Pocket Locations
Chest, Left Back
Insulated for Cold Conditions
No
Zipper Material
Brass
Sleeve Type
Long
Cleaning and Care Instructions
Industrial Laundry - Heavy Soil
Pass Through Pockets
No
Water-Resistant
No
Includes Hammer Loop
Yes
Designed to Wear Over Clothes
Yes
Cuff Style
Snap
Collar Style
Lay-Flat
Attached Hood
No

Description

Long Sleeve Coveralls, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Zipper, Fabric Weight 8.75 oz, Number of Outside Pockets 9, Collar Style Lay-Flat, Includes Hood No, Color Navy, Maximum Chest Size 40 in, Maximum Waist Size 40 in, Inseam 33 in, Size M, Size-Body Type Tall, Sleeve Type Long, Minimum Waist Size 38 in, Minimum Chest Size 38 in, Cleaning and Care Instructions Industrial Laundry - Heavy Soil, Cuff Style Snap, Designed to Wear Over Clothes Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.