Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bag/Tote, Tool Wrap, 16 Pocket, 16"x16", 16 Pockets

  • Mfr # 57007

  • Zoro # G6381337


product price: $13.39
/ea

Key Features

Features
Tool Wrap,16 Pocket,16"x16"
Number of Pockets
16
Height
16"
Length
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57007
Zoro #
G6381337
UPC #
-
Country of Origin
China

Dimensions

Height
16"
Length
16"

Details

Item
Utility Pouch & Padded Belt Set
Features
Tool Wrap,16 Pocket,16"x16"
Number of Pockets
16

Description

Tool Wrap,16 Pocket,16 In.x16 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.