Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2112372NV
Zoro #
G5827110
UPC #
-
Country of Origin
Guatemala
Details
Gender
Men's
Item
Pants
Color
Navy
Material
65% Polyester/35% Cotton
Closure Type
Fly Zipper
Number of Outside Pockets
5
Description
Pants, Gender Men's, Material 65 Percent Polyester/35 Percent Cotton, Number of Outside Pockets 5, Color Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.