Zoro Homepage

Diy Single Side Apron, 5 Pocket, Gray/Tan, 5 Pockets

  • Mfr # 57026

  • Zoro # G6381398


product price: $13.55
/ea

Key Features

Material
Heavy Duty Canvas with Webbing Reinforced Pockets, High Impact Plastic Buckle
Color
Gray/Tan
Features
(2) Large Main Pockets, (1) Screwdriver-Sized Webbing Tool Loop, (1) Plier-Type Pocket and (2) Smaller Tool Loop-Type Pockets
Number of Pockets
5
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57026
Zoro #
G6381398
UPC #
-
Country of Origin
China

Dimensions

Waist Size
32" to 52"

Details

Item
Diy Single Side Apron,5 Pocket
Material
Heavy Duty Canvas with Webbing Reinforced Pockets, High Impact Plastic Buckle
Color
Gray/Tan
Features
(2) Large Main Pockets, (1) Screwdriver-Sized Webbing Tool Loop, (1) Plier-Type Pocket and (2) Smaller Tool Loop-Type Pockets
Number of Pockets
5
SAE or Metric
SAE
Measurement Type
SAE

Description

This Diy Single Side Apron,5 Pocket is the perfect solution for keeping your tools organised. You will be able to carry your tools around with ease. Made of heavy duty canvas with webbing reinforced pockets, this tool belt is made of high impact plastic buckle. The 5 pocket tool belt has a waist size of 32" to 52". It comes in gray/tan color. If you are looking for a tool belt that is comfortable and keeps all your tools organised, then look no further than this Dickies 57026 Gray/Tan Heavy Duty Canvas with Webbing Reinforced Pockets, High Impact Plastic Buckle Tool Belt.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.