Zoro Homepage

Flame-Resistant Button Down Work Shirt, 9.5 cal/sq cm, 2XL, 12% Nylon, 88% Cotton

  • Mfr # 2837KH 2L 0R

  • Zoro # G4330125


product price: $85.65
/ea
Free Shipping & Returns

Key Features

Fabric Weight
6.5 oz
ATPV Rating
9.5 cal/sq cm
Standards
2112, NFPA 70E, ASTM F1506
Arc Flash PPE Category
2
Material Trade Name
12% Nylon, 88% Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2837KH 2L 0R
Zoro #
G4330125
UPC #
-
Country of Origin
Mexico

Dimensions

Size
2XL
Sleeve Length
Regular
Fits Chest Size
50 in to 52 in
Sleeve Length Type
Long
Minimum Chest Size
50 in
Maximum Chest Size
52 in

Details

Item
Flame-Resistant Button Down Work Shirt
Color
Khaki
Fabric Weight
6.5 oz
ATPV Rating
9.5 cal/sq cm
Standards
2112, NFPA 70E, ASTM F1506
Arc Flash PPE Category
2
Material Trade Name
12% Nylon, 88% Cotton
Number of Pockets
0
Hazard Risk Category (HRC)
2
Closure Type
Buttons
Collar Style
Button-Down

Description

ATPV Rating 9.5 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Khaki, Fabric Weight 6.5 oz, Closure Type Buttons, Flame-Resistant Button Down Work Shirt, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Maximum Chest Size 52 in, Minimum Chest Size 50 in, Number of Pockets 0, Size 2XL, Sleeve Length Regular, Sleeve Length Type Long, Standards 2112, NFPA 70E, ASTM F1506

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.