Flame Resistant Pants, 12.2 cal/sq cm, 9.5 oz 12% Nylon, 88% Cotton
Mfr # 4839NB 46 36
Zoro # G4329048
product price: $83.59
/ea
Free Shipping & Returns
Key Features
Material Trade Name
12% Nylon, 88% Cotton
ATPV Rating
12.2 cal/sq cm
Fabric Weight
9.5 oz
Maximum Waist Size
46 in
Color
Navy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4839NB 46 36
Zoro #
G4329048
UPC #
-
Country of Origin
Mexico
Dimensions
Maximum Waist Size
46 in
Fits Waist Size
46 in
Tag Size
46 x 36
Size
46 in x 36 in
Details
Item
Flame Resistant Pants
Material Trade Name
12% Nylon, 88% Cotton
ATPV Rating
12.2 cal/sq cm
Fabric Weight
9.5 oz
Color
Navy
Inseam
36 in
Standards
ASTM F1506, NFPA 70E, NPFA 2112
Number of Pockets
4
Hazard Risk Category (HRC)
2
Arc Flash PPE Category
2
Waist Closure
Zipper
Leg Fit
Straight Leg
Pant Fit
Straight Fit
Includes Cargo Pocket
No
Description
ATPV Rating 12.2 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 9.5 oz, Inseam 36 in, Flame Resistant Pant, Leg Fit Straight Leg, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Maximum Waist Size 46 in, Number of Pockets 4, Pant Fit Straight Fit, Standards ASTM F1506, NFPA 70E, NPFA 2112, Tag Size 46 x 36, Waist Closure Zipper, Includes Cargo Pocket No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.