Zoro Homepage
This item is Discontinued.
Dickies Flame Resistant Pants, 20 cal/sq cm, 14 oz Amtex(R) 4981DN 36 34

Flame Resistant Pants, 20 cal/sq cm, 14 oz Amtex(R) (Discontinued)

  • Mfr # 4981DN 36 34
  • Zoro # G8866374
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4981DN 36 34
Zoro #
G8866374
UPC #
-
Country of Origin
Mexico

Dimensions

Maximum Waist Size
36 in
Fits Waist Size
36 in
Tag Size
36 x 34

Details

Item
Flame Resistant Pants
Material Trade Name
Amtex(R)
ATPV Rating
20 cal/sq cm
Fabric Weight
14 oz
Color
Blue
Inseam
34 in
Standards
NFPA 2112
Number of Pockets
5
Hazard Risk Category (HRC)
2
Arc Flash PPE Category
2
Waist Closure
Button
Protection Type
Cold-Condition Insulated
Pant Type
Jeans
Features
Pre-Washed, Triple-Stitched Seams
Pant Fit
Relaxed Fit
Includes Cargo Pocket
No
Insulated for Cold Conditions
Yes

Description

ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 14 oz, Features Pre-Washed, Triple-Stitched Seams, Inseam 34 in, Insulated for Cold Conditions Yes, Pants, Material Trade Name Amtex(R), Maximum Waist Size 36 in, Number of Pockets 5, Pant Fit Relaxed Fit, Pant Type Jeans, Protection Type Cold-Condition Insulated, Standards NFPA 2112, Tag Size 36 x 34, Waist Closure Button, Includes Cargo Pocket No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.