Zoro Homepage

Flame-Resistant Snap Front Shirt, 9.5 cal/sq cm, M, 12% Nylon, 88% Cotton

  • Mfr # 2827KH MD 0R

  • Zoro # G4330046


product price: $79.49
/ea
Free Shipping & Returns

Key Features

Color
Khaki
Fabric Weight
6.5 oz
ATPV Rating
9.5 cal/sq cm
Standards
2112, NFPA 70E, ASTM F1506
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2827KH MD 0R
Zoro #
G4330046
UPC #
-
Country of Origin
Mexico

Dimensions

Size
M
Fits Chest Size
38 in to 40 in
Sleeve Length
Regular
Maximum Chest Size
40 in
Minimum Chest Size
38 in
Sleeve Length Type
Long

Details

Item
Flame-Resistant Snap Front Shirt
Color
Khaki
Fabric Weight
6.5 oz
ATPV Rating
9.5 cal/sq cm
Standards
2112, NFPA 70E, ASTM F1506
Arc Flash PPE Category
2
Material Trade Name
12% Nylon, 88% Cotton
Hazard Risk Category (HRC)
2
Number of Pockets
0
Closure Type
Snap

Description

ATPV Rating 9.5 cal/sq cm, Arc Flash PPE Category 2, Color Khaki, Fabric Weight 6.5 oz, Closure Type Snap, Flame-Resistant Snap Front Shirt, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Number of Pockets 0, Size M, Sleeve Length Regular, Sleeve Length Type Long, Standards 2112, NFPA 70E, ASTM F1506

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.