
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EU843-RBD3630
Zoro #
G506424802
UPC #
889440766321
Country of Origin
Mexico
Dimensions
Fits Waist Size
36"
Length
11
Details
Color
Brown
Material
Duck Cotton/Polyester/Elastane
Inseam
30"
Description
You deserve a work pant that delivers on the promise of durability and warmth, so you’re not stuck out in the cold. Dickies Fleece Lined Duck Carpenter Pant provides unyielding strength through a durable canvas Duck construction, with the added warming benefit of a fully lined fleece interior. You’ll achieve freedom of mobility in this roomy relaxed fit that won’t constrict your range of motion. The traditional carpenter detailing is fully functional, complete with utility pockets and a handy hammer loop.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.