This item is Discontinued.

Dickies Flame Resistant Pants, 20 cal/sq cm, 14 oz Amtex(R) 4881DN 32 28

Flame Resistant Pants, 20 cal/sq cm, 14 oz Amtex(R) (Discontinued)

  • Mfr # 4881DN 32 28
  • Zoro # G8866751
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4881DN 32 28
Zoro #
G8866751
UPC #
-
Country of Origin
Mexico

Dimensions

Maximum Waist Size
32 in
Fits Waist Size
32 in
Tag Size
32 x 28

Details

Item
Flame Resistant Pants
Material Trade Name
Amtex(R)
ATPV Rating
20 cal/sq cm
Fabric Weight
14 oz
Color
Blue
Inseam
28 in
Standards
NFPA 2112
Hazard Risk Category (HRC)
2
Number of Pockets
4
Arc Flash PPE Category
2
Pant Fit
Relaxed Fit
Protection Type
Cold-Condition Insulated
Includes Cargo Pocket
No
Waist Closure
Button
Pant Type
Jeans
Insulated for Cold Conditions
Yes

Description

ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 14 oz, Inseam 28 in, Insulated for Cold Conditions Yes, Pants, Material Trade Name Amtex(R), Maximum Waist Size 32 in, Number of Pockets 4, Pant Fit Relaxed Fit, Pant Type Jeans, Protection Type Cold-Condition Insulated, Standards NFPA 2112, Tag Size 32 x 28, Waist Closure Button, Includes Cargo Pocket No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.