Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Womens Pants, 6, Navy, 65% Polyester/35% Cotton

  • Mfr # FP92NV 6 32

  • Zoro # G0676929


product price: $29.19
/ea

Key Features

Color
Navy
Material
65% Polyester/35% Cotton
Gender
Women's
Fabric Weight
7.75 oz.
Fits Waist Size
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP92NV 6 32
Zoro #
G0676929
UPC #
-
Country of Origin
Nicaragua

Dimensions

Size
6
Fits Waist Size
6
Length
32 in

Details

Item
Womens Pants
Color
Navy
Material
65% Polyester/35% Cotton
Gender
Women's
Inseam
31-1/2"
Fabric Weight
7.75 oz.
Closure Type
Hook and Eye
Garment Style
Work Pants
Features
Regular Fit

Description

Womens Pants, Style FP92NV, Length 32 in, Size 6 in to 31-1/2 in, Color Navy, Features Regular Fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.