Zoro Homepage

Women's Womens Shorts, 12, 65% Polyester/35% Cotton

  • Mfr # FR22DN 12 9

  • Zoro # G1019761


product price: $23.69
/ea

Key Features

Color
Dark Navy
Material
65% Polyester/35% Cotton
Gender
Women's
Inseam
9"
Closure Type
Hook and Eye
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR22DN 12 9
Zoro #
G1019761
UPC #
-
Country of Origin
Nicaragua

Dimensions

Size
12
Length
9"

Details

Item
Womens Shorts
Color
Dark Navy
Material
65% Polyester/35% Cotton
Gender
Women's
Inseam
9"
Closure Type
Hook and Eye
Garment Style
Women's Shorts

Description

Uniform Shorts, Style FR22DN, Length 9 in, Size 12 in, Color Dark Navy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.