Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handyman Bag, 16", 16"

  • Mfr # 57031

  • Zoro # G6381538


product price: $34.89
/ea

Key Features

Features
Handyman Bag,16"
Height
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57031
Zoro #
G6381538
UPC #
-
Country of Origin
China

Dimensions

Height
16"

Details

Item
Handyman Bag, 16 in
Features
Handyman Bag,16"

Description

If you are looking for a convenient tool bag, look no further than the Dickies 57031 Handyman Bag. It is designed to help keep your tools organized and at hand when you need them most. This handyman bag is made of durable polyester and has a 16" height. The Dickies 57031 Handyman Bag will make an excellent addition to your project.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.