Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dickies Industrial Work Pants, Twill, Black, 36x34 2112272BK-36x34

Industrial Work Pants, Twill, Black, 36x34 (Discontinued)

  • Mfr # 2112272BK-36x34
  • Zoro # G5029001
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2112272BK-36x34
Zoro #
G5029001
UPC #
607645176253
Country of Origin
Multiple

Dimensions

Size
L/XL
Fits Waist Size
36 in

Details

Item
Industrial Work Pants
Color
Black
Material
Polyester/Cotton Twill
Gender
Men's
Inseam
34 in
Fabric Weight
7.75 oz
Number of Outside Pockets
5
Closure Type
Zipper/Button
Lining Material
Unlined

Description

Industrial Work Pants, Gender Men's, Material Polyester/Cotton Twill, Fabric Weight 7.75 oz, Lining Material Unlined, Number of Outside Pockets 5, Color Black, Inseam 34 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.