Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dickies Men's Gray Polyester/Cotton Jacket size M Tall TJ15CH TL M

Men's Gray Polyester/Cotton Jacket size M Tall (Discontinued)

  • Mfr # TJ15CH TL M
  • Zoro # G5032386
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TJ15CH TL M
Zoro #
G5032386
UPC #
607645592930
Country of Origin
Bangladesh

Dimensions

Size
M Tall
Length
28 1/2 in
Fits Chest Size
38 in to 40 in

Details

Item
Jacket
Color
Charcoal Gray
Material
Polyester/Cotton Twill
Fabric Weight
8 oz
Closure Type
Brass Front Zipper
Gender
Men's
Number of Pockets
0-3
Number of Outside Pockets
2
Number of Inside Pockets
1
Lining Material
Quilted Nylon Taffeta
Insulated
Yes
Insulated for Cold Conditions
Yes
Minimum Temperature
Not Rated

Description

Jacket, Gender Men's, Insulated for Cold Conditions Yes, Material Poly/Cotton, Fabric Weight 8 oz, Front Closure Type Zipper, Number of Outside Pockets 2, Number of Inside Pockets 1, Color Charcoal, Length 28 1/2 in, Lining Material Quilted Nylon Taffeta, Size M Tall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.