Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LL66BK RG 5XL
Zoro #
G3847509
UPC #
889440040759
Country of Origin
Nicaragua
Dimensions
Size
5XL
Fits Chest Size
32-1/2 in
Length
Regular
Sleeve Length
39 1/4 in
Maximum Chest Size
32 1/2 in
Maximum Neck Size
21 1/2 in
Minimum Neck Size
21 in
Details
Item
Long Sleeve Shirt
Color
Black/Gray
Material
Polyester
Fabric Weight
6 oz
Features
Low Maintenance Fiber Characteristics That Make it the Perfect Shirt for the Busy, Professional Working Man
Gender
Men's
Closure Type
Pullover
Style
Polo
Cleaning and Care Instructions
Home Wash, Industrial Laundry
Moisture-Wicking
Yes
Description
Long Sleeve Shirt, Gender Men's, Style Polo, Material Polyester, Fabric Weight 6 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Color Black/Gray, Sleeve Type Long, Sleeve Length 39 1/4 in, Size 5XL, Minimum Neck Size 21 in, Maximum Neck Size 21 1/2 in, Maximum Chest Size 32 1/2 in, Length Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry, Features Low Maintenance Fiber Characteristics That Make it the Perfect Shirt for the Busy, Professional Working Man
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.