Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LL51LW TL XL
Zoro #
G4316938
UPC #
029311825652
Country of Origin
Multiple
Dimensions
Size
XL
Fits Chest Size
46 in to 48 in
Length
Long
Neck Size
18-13/64 in
Sleeve Length
37-3/4 in
Details
Item
Long Sleeve Work Shirt
Color
Blue
Material
65% Polyester/35% Cotton
Fabric Weight
4.2 oz
Gender
Men's
Closure Type
Button
Description
Long Sleeve Work Shirt, Gender Men's, Material 65 Percent Polyester/35 Percent Cotton, Fabric Weight 4.2 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Color Blue, Sleeve Length 37-3/4 in, Size XL, Length Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.