Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Carpenter Jeans, 2XL/3XL, Blue, Cotton

  • Mfr # LU20RB 46 30

  • Zoro # G8643923


product price: $31.29
/ea

Key Features

Color
Blue
Material
Cotton
Gender
Men's
Size
2XL/3XL
Fabric Weight
13.75 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LU20RB 46 30
Zoro #
G8643923
UPC #
-
Country of Origin
Mexico

Dimensions

Size
2XL/3XL
Fits Waist Size
46 in
Tag Size
46 x 30
Maximum Waist Size
46 in

Details

Item
Carpenter Jeans
Color
Blue
Material
Cotton
Gender
Men's
Inseam
30 in
Fabric Weight
13.75 oz
Series
LU20
Number of Outside Pockets
7
Closure Type
Zipper/Tack Button
Lining Material
Unlined
Pockets
7
Garment Style
Jeans
Waist Closure
Buttons
Ankle Type
Open
Includes Hammer Loop
Yes
Cleaning and Care Instructions
Home Wash, Industrial Laundry
Application
Carpentry
Fit
Relaxed Fit
Insulated for Cold Conditions
No
Features
Dual Look Pockets, Triple-Needle Stitching
Leg Fit
Straight Leg
Fly Closure Type
Zipper

Description

Carpenter Jeans, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 13.75 oz, Includes Lining No, Style Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 7, Color Blue, Inseam 30 in, Maximum Waist Size 46 in, Ankle Type Open, Application Carpentry, Cleaning and Care Instructions Home Wash, Industrial Laundry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.