Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Carpenter Jeans, Blue, Cotton

  • Mfr # LU20RB 33 30

  • Zoro # G7442881


product price: $34.19
/ea

Key Features

Color
Blue
Material
Cotton
Gender
Men's
Fabric Weight
13.75 oz
Series
LU20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LU20RB 33 30
Zoro #
G7442881
UPC #
-
Country of Origin
Mexico

Dimensions

Fits Waist Size
33 in
Maximum Waist Size
33 in
Tag Size
33 x 30

Details

Item
Carpenter Jeans
Color
Blue
Material
Cotton
Gender
Men's
Inseam
30 in
Fabric Weight
13.75 oz
Series
LU20
Lining Material
Unlined
Closure Type
Zipper/Tack Button
Number of Outside Pockets
7
Garment Style
Jeans
Pockets
7
Fly Closure Type
Zipper
Fit
Relaxed Fit
Includes Hammer Loop
Yes
Ankle Type
Open
Waist Closure
Buttons
Application
Carpentry
Insulated for Cold Conditions
No
Cleaning and Care Instructions
Home Wash, Industrial Laundry
Leg Fit
Straight Leg
Features
Dual Look Pockets, Triple-Needle Stitching

Description

Carpenter Jeans, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 13.75 oz, Includes Lining No, Style Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 7, Color Blue, Inseam 30 in, Maximum Waist Size 33 in, Ankle Type Open, Application Carpentry, Cleaning and Care Instructions Home Wash, Industrial Laundry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.