Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Carpenter Jeans, S/M, Blue, Cotton

  • Mfr # LU20RB 32 34

  • Zoro # G7442994


product price: $34.19
/ea

Key Features

Color
Blue
Material
Cotton
Gender
Men's
Size
S/M
Fabric Weight
13.75 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LU20RB 32 34
Zoro #
G7442994
UPC #
-
Country of Origin
Mexico

Dimensions

Size
S/M
Fits Waist Size
32 in
Tag Size
32 x 34
Maximum Waist Size
32 in

Details

Item
Carpenter Jeans
Color
Blue
Material
Cotton
Gender
Men's
Inseam
34 in
Fabric Weight
13.75 oz
Series
LU20
Lining Material
Unlined
Closure Type
Zipper/Tack Button
Number of Outside Pockets
7
Pockets
7
Garment Style
Jeans
Leg Fit
Straight Leg
Application
Carpentry
Includes Hammer Loop
Yes
Fit
Relaxed Fit
Fly Closure Type
Zipper
Insulated for Cold Conditions
No
Waist Closure
Buttons
Features
Dual Look Pockets, Triple-Needle Stitching
Cleaning and Care Instructions
Home Wash, Industrial Laundry
Ankle Type
Open

Description

Carpenter Jeans, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 13.75 oz, Includes Lining No, Style Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 7, Color Blue, Inseam 34 in, Maximum Waist Size 32 in, Ankle Type Open, Application Carpentry, Cleaning and Care Instructions Home Wash, Industrial Laundry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.