Men's Cotton, Green, L
Mfr # WS450GH L
Zoro # G916546446
product price: $12.29
/eaKey Features
Color
Green
Style
T-Shirt
Sleeve Length
9 1/4 in
Pocket Locations
Chest
Tag-less
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS450GH L
Zoro #
G916546446
UPC #
029311307257
Country of Origin
Unknown
Dimensions
Sleeve Length
9 1/4 in
Size-Body Type
Tall
Minimum Neck Size
16 in
Maximum Neck Size
16 1/2 in
Length
31 in
Minimum Chest Size
42 in
Maximum Chest Size
55 in
Size
L
Details
Color
Green
Style
T-Shirt
Pocket Locations
Chest
Tag-less
Yes
Collar Style
Taper Neck
Material
Cotton
Fit
Spacious Fit
Front Closure Type
Pull-Over
Features
Taped Neck and Shoulder Seams Won't Unravel
Number of Outside Pockets
1
Fabric Weight
6.75 oz
Gender
Men's
Description
Short Sleeve T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6.75 oz, Front Closure Type Pull-Over, Number of Outside Pockets 1, Fit Spacious Fit, Color Green, Sleeve Type Short, Sleeve Length 9 1/4 in, Size L, Minimum Neck Size 16 in, Maximum Neck Size 16 1/2 in, Maximum Chest Size 55 in, Minimum Chest Size 42 in, Length 31 in, Size-Body Type Tall, Collar Style Taper Neck, Features Taped Neck and Shoulder Seams Won't Unravel, Pocket Locations Chest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.