Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's EMT Pant, 44, Midnight Black, Cotton, Polypropylene

  • Mfr # LP37MD 44 30

  • Zoro # G0901308


product price: $53.99
/ea

Key Features

Color
Midnight Black
Material
Cotton, Polypropylene
Gender
Men's
Inseam
30 in
Fabric Weight
7.75 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP37MD 44 30
Zoro #
G0901308
UPC #
-
Country of Origin
Multiple

Dimensions

Size
44
Fits Waist Size
30 in to 44 in

Details

Item
EMT Pant
Color
Midnight Black
Material
Cotton, Polypropylene
Gender
Men's
Inseam
30 in
Fabric Weight
7.75 oz.
Closure Type
Zipper/Hook and Eye

Description

Flex,Comfort Waist,EMT Pant,44X30,MD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.