Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Flame Resistant Pants, 3XL, Black

  • Mfr # S307BK RG 3XL

  • Zoro # G6045632


product price: $28.99
/ea

Key Features

Fabric Weight
6 oz/sq yd
Gender
Men's
Closure Type
Button
Fits Waist Size
None
Material
Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S307BK RG 3XL
Zoro #
G6045632
UPC #
-
Country of Origin
Honduras

Dimensions

Size
3XL
Fits Waist Size
None
Length
Regular
Minimum Chest Size
54 in
Minimum Neck Size
19 in
Maximum Neck Size
19 1/2 in
Size-Body Type
Regular
Maximum Chest Size
56 in
Sleeve Length
12 1/2 in

Details

Item
Flame Resistant Pants
Fabric Weight
6 oz/sq yd
Color
Black
Gender
Men's
Closure Type
Button
Material
Cotton
Garment Style
Shirt
Number of Outside Pockets
2
Sleeve Type
Short
Series
S307
Collar Style
Two Piece
Fit
Regular Fit
Cleaning and Care Instructions
Industrial Laundry: Heavy Soil
Features
Collar With Permanent Stays and a Button Closure At the Neck
Application
Industrial
Pocket Locations
Chest
Front Closure Type
Buttons
Includes Hammer Loop
No
Style
Work Shirt

Description

Shirt, Gender Men's, Style Work Shirt, Material Cotton, Fabric Weight 6 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Black, Sleeve Type Short, Sleeve Length 12 1/2 in, Size 3XL, Minimum Neck Size 19 in, Maximum Neck Size 19 1/2 in, Maximum Chest Size 56 in, Minimum Chest Size 54 in, Length Regular, Size-Body Type Regular, Application Industrial, Cleaning and Care Instructions Industrial Laundry: Heavy Soil, Collar Style Two Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.