Zoro Homepage

Men's Flame Resistant Pants, 3XL, Green

  • Mfr # 2574OG RG 3XL

  • Zoro # G6033769


product price: $28.59
/ea

Key Features

Fabric Weight
5.25 oz/sq yd
Gender
Men's
Fits Waist Size
None
Number of Outside Pockets
2
Material
Cotton/Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2574OG RG 3XL
Zoro #
G6033769
UPC #
-
Country of Origin
Multiple

Dimensions

Size
3XL
Fits Waist Size
None
Length
35 in
Minimum Chest Size
54 in
Sleeve Length
12 1/2 in
Maximum Neck Size
19 1/2 in
Minimum Neck Size
19 in
Size-Body Type
Regular
Maximum Chest Size
56 in

Details

Item
Flame Resistant Pants
Fabric Weight
5.25 oz/sq yd
Color
Green
Gender
Men's
Number of Outside Pockets
2
Material
Cotton/Polyester
Closure Type
Button
Garment Style
Shirt
Moisture-Wicking
Yes
Pocket Locations
Left Chest, Right Chest
Fit
Generous Fit
Series
1574
Button Material
Melamine
Sleeve Type
Short
Cleaning and Care Instructions
Machine Wash
Front Closure Type
Buttons
Includes Hammer Loop
No
Style
Work Shirt

Description

Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 5.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Generous Fit, Color Green, Sleeve Type Short, Sleeve Length 12 1/2 in, Size 3XL, Minimum Neck Size 19 in, Maximum Neck Size 19 1/2 in, Maximum Chest Size 56 in, Minimum Chest Size 54 in, Length 35 in, Size-Body Type Regular, Button Material Melamine, Cleaning and Care Instructions Machine Wash, Moisture-Wicking Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.